Shop LAMOTTE
See all product information
Create Account
Colorimeter, Digital
- Mfr # 3240
- Zoro # G4172169
product price:Â
$
628.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
2 yr
Includes
(6) Sample Vials, Carrying Case, DPD Tablet Reagents for 100 Tests
Display
Backlit LCD, Graphic
Power Source
Battery
Range
0 to 4.0 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3240
- Zoro #
- G4172169
- UPC #
- 637395468605
- Country of Origin
- United States
- Item
- Colorimeter
- Includes
- (6) Sample Vials, Carrying Case, DPD Tablet Reagents for 100 Tests
- Display
- Backlit LCD, Graphic
- Power Source
- Battery
- Range
- 0 to 4.0 ppm
- Total Chlorine
- 0 to 4 ppm
- Resolution
- 0.01 ppm
- Accuracy
- 2 %
- Chlorine Resolution
- 0.01 ppm
- Free Chlorine
- 0 to 4.0 ppm
- Type
- Chlorine
- Chlorine Accuracy
- +/-2% of Full Scale
- Product Type
- Colorimeter
- Test Parameters
- Chlorine
- Light Source
- LED
- Colorimeter Range - Minimum
- -2
- Display Type
- Digital
- Colorimeter Range - Maximum
- 2
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Dimensions
- Manufacturers Warranty Length
- 2 yr
- Wavelengths
- 525 nm
- Manufacturer Warranty Length
- 2 yr
Description
Colorimeter, Chlorine, 0 to 4.0 ppm Range, Accuracy 2 Percent, Resolution 0.01 ppm, Free Chlorine 0 to 4.0 ppm, Total Chlorine 0 to 4 ppm, Chlorine Resolution 0.01 ppm, Chlorine Accuracy +/-2 Percent of Full Scale, Includes (6) Sample Vials, Carrying Case, DPD Tablet Reagents for 100 Tests
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.