Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

pH/TDS/Salt Meter, (4)CR2032 Batteries

  • Mfr # 1766

  • Zoro # G2030336


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
pH/Cond
Manufacturers Warranty Length
6 mo
Display
LCD
Power Source
CR2032 Batteries
Automatic Temperature Compensation
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1766
Zoro #
G2030336
UPC #
637395447587
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
6 mo
Manufacturer Warranty Length
6 mo
Overall Depth
1 5/8 in
Overall Width
7 7/8 in
Overall Height
1 5/8 in

Details

Item
Pocket Multiparameter Meter
Testing Parameter
pH/Cond
Display
LCD
Power Source
CR2032 Batteries
Automatic Temperature Compensation
Yes
Calibration
1 point, 2 point, 3 point
Waterproof
Yes
Auto Power Off
Auto Power Off
Operating Temp. Range (F)
32 Degrees to 149 Degrees F
Range
0 to 199.9 uS (Conductivity), 2.0 to 19.99 mS, 200 to 1999 uS
Number of Tests
25
pH Resolution
0.01 pH
Electric Conductivity Range
0 to 199.9 uS (Conductivity), 200 to 1999 uS, 2.0 to 19.9 mS, 0 to 9,999ppm (TDS), 0-9,999 ppm (Salinity)
Memory
25 Readings
pH Accuracy
+/-0.01 pH
Operating Temp. Range (C)
32 Degrees to 149 Degrees
Temp. Accuracy
+/-1.8 Degrees F/C
Probe Compensation
ATC
Electric Conductivity Resolution
0.1 uS
Sub-Category
Handheld
Salinity Range
100 to 999 ppm
Salinity Accuracy
+/-2%
Temp. Resolution
0.1 Degrees F or Degrees C
TDS Range
0 to 99.96 ppm, 1.0 to 9.99 ppt, 100 to 999 pm
pH Range
0.00 to 14.00
Displayed Temperature Range
32 Degrees to 149 Degrees F
Temperature Compensation Range
32 Degrees to 149 Degrees F
Salinity Resolution
0.1 ppm
TDS Resolution
0.1 ppm
TDS Accuracy
+/-2%
Product Type
Pocket Multiparameter Meter
Temperature Accuracy
+/-1.8 Degrees F/C
Operating Temperature - Maximum
149 Degrees F
Display Temperature - Maximum
149 Degrees F
Test Parameters
Conductivity, pH, Salinity, Total Dissolved Solids, Temperature
pH Calibration Points
3
pH Range - Minimum
0 pH
Conductivity Range - Minimum
0 uS
Conductivity Resolution
0.1 uS
pH Range - Maximum
14 pH
Salinity - Minimum
0 ppm
Conductivity Range - Maximum
19.99 mS
Display Temperature - Minimum
32 Degrees F
Conductivity Accuracy
+/-1%
Salinity - Maximum
999 ppm
TDS Concentration Range - Maximum
999 ppm
Display Type
Digital
TDS Concentration Range - Minimum
0 ppm
Operating Temperature - Minimum
32 Degrees F
Data Logging Included
Data Recorded

Description

Pocket Multiparameter Meter, pH Range 0.00 to 14.00, Electric Conductivity Range 0 to 199.9 uS (Conductivity), 200 to 1999 uS, 2.0 to 19.9 mS, 0 to 9,999ppm (TDS), 0-9,999 ppm (Salinity), TDS Range 0 to 99.96 ppm, 1.0 to 9.99 ppt, 100 to 999 pm, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 32 Degrees to 149 Degrees F, Salinity Range 100 to 999 ppm, Operating Temp. Range (F) 32 Degrees to 149 Degrees F, Operating Temp. Range (C) 32 Degrees to 149 Degrees

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.