Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Refill, Alkalinity, 0 to 200 PPM

  • Mfr # R-4491-DR

  • Zoro # G2274797


product price: $29.69
/ea

Key Features

Type
Alkalinity
Range
0 to 200 ppm
Includes
Set of Reagents as Supplied in the Original Kit: Alkalinity Titration Rgt. B (60ml) and BCG-MR Tablets (Box of 100)
For Use With
4491-DR-01 Water Quality Testing Kit
Concentration
0-200 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-4491-DR
Zoro #
G2274797
UPC #
637395133626
Country of Origin
United States

Details

Item
Alkalinity Test Kit - Titrator
Type
Alkalinity
Range
0 to 200 ppm
Includes
Set of Reagents as Supplied in the Original Kit: Alkalinity Titration Rgt. B (60ml) and BCG-MR Tablets (Box of 100)
For Use With
4491-DR-01 Water Quality Testing Kit
Concentration
0-200 ppm
Chemical Grade
Lab
Application
4491-DR-01 Water Quality Testing Kit
Product Type
Alkalinity Test Kit - Titrator
Compatible Manufacturer Model Number
4491-DR-01
Solubility Type
Water
REMOVE - Previous PI Node
Reagents and Refills

Description

Alkalinity Test Kit - Titrator, Concentration 0-200 ppm, CAS Number Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life Not Applicable, Standards Not Applicable, Special Information Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.