Zoro Homepage

Reagent Refill, Chlorine, 0 to 200 PPM

  • Mfr # R-4497

  • Zoro # G1443793


product price: $42.99
/ea

Key Features

Type
Chlorine
Range
0 to 200 ppm
Includes
Reagents and Consumables as Supplied in the Original Kit
For Use With
4497-01 Water Quality Testing Kit
Concentration
0-200 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-4497
Zoro #
G1443793
UPC #
637395133633
Country of Origin
United States

Details

Item
Chlorine Test Kit
Type
Chlorine
Range
0 to 200 ppm
Includes
Reagents and Consumables as Supplied in the Original Kit
For Use With
4497-01 Water Quality Testing Kit
Concentration
0-200 ppm
Chemical Grade
Lab
Application
4497-01 Water Quality Testing Kit
Product Type
Chlorine Test Kit
Solubility Type
Water
REMOVE - Previous PI Node
Reagents and Refills
Compatible Manufacturer Model Number
4497-01

Description

Chlorine Test Kit, Concentration 0-200 ppm, CAS Number Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life Not Applicable, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.