Zoro Homepage

Reagent Refill, Copper, 0.05 to 1.0 PPM

  • Mfr # R-3619

  • Zoro # G1756964


product price: $22.99
/ea

Key Features

Type
Copper
Range
0.05 to 1.0 ppm
Includes
Reagents and Consumables as Supplied in the Original Kit
For Use With
3619 Water Quality Testing Kit
Concentration
0.05-1.0 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-3619
Zoro #
G1756964
UPC #
637395132803
Country of Origin
United States

Details

Item
Colorimeter Reagents - Copper LR Test Kit
Type
Copper
Range
0.05 to 1.0 ppm
Includes
Reagents and Consumables as Supplied in the Original Kit
For Use With
3619 Water Quality Testing Kit
Concentration
0.05-1.0 ppm
Chemical Grade
Lab
Application
3619 Water Quality Testing Kit
Product Type
Colorimeter Reagents - Copper LR Test Kit
REMOVE - Previous PI Node
Reagents and Refills
Compatible Manufacturer Model Number
3619
Solubility Type
Water

Description

Colorimeter Reagents - Copper LR Test Kit, Concentration 0.05-1.0 ppm, CAS Number Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life Not Applicable, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.