Reagent System, 0.3 to 15 PPM
Mfr # 3669-SC
Zoro # G3238352
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Reagents
Type
Reagents and Refills
Range
0.3 to 15 ppm
For Use With
1910/SMART3 Colorimeter
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3669-SC
Zoro #
G3238352
UPC #
637395051951
Country of Origin
United States
Details
Item
Manganese HR SMART Colorimeter Reagent System
Sub-Category
Reagents
Type
Reagents and Refills
Range
0.3 to 15 ppm
For Use With
1910/SMART3 Colorimeter
Chemical Grade
Lab
Application
1910/SMART3 Colorimeter
Product Type
Manganese HR SMART Colorimeter Reagent System
Compatible Manufacturer Model Number
1910
Solubility Type
Water
REMOVE - Previous PI Node
Reagents and Refills
Description
Manganese HR SMART Colorimeter Reagent System, Concentration Not Applicable, CAS Number Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life Not Applicable, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.