Reagent, Total Chlorine, 0.2to3PPM, PK50
Mfr # 6905A-H
Zoro # G1094292
product price: $14.99
/pk 50, $0.30/eaKey Features
Type
Total Chlorine
Range
0.2 to 3.0 ppm
Includes
(50) DPD #3R Reagent Tablets along with Consumables as Supplied in the Original Kit
For Use With
3308-01 Water Quality Testing Kit
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6905A-H
Zoro #
G1094292
UPC #
637395447549
Country of Origin
United States
Details
Item
Colorimeter Reagents - DPD 3 - Total Chlorine
Type
Total Chlorine
Range
0.2 to 3.0 ppm
Includes
(50) DPD #3R Reagent Tablets along with Consumables as Supplied in the Original Kit
For Use With
3308-01 Water Quality Testing Kit
Chemical Grade
Lab
Concentration
0.2 to 3.0 ppm
Application
3308-01 Water Quality Testing Kit
Product Type
Colorimeter Reagents - DPD 3 - Total Chlorine
Special Information
Blister-Style Foil-Packaging Allows Users to Dispense a Tablet Into a Small Vial by Pressing the Tablet Through the Foil
Compatible Product Type
Chlorine DPD #3R RAPID TesTabs Tablets
Compatible Manufacturer Model Number
6905A
REMOVE - Previous PI Node
Reagents and Refills
Description
Colorimeter Reagents - DPD 3 - Total Chlorine, Concentration 0.2 to 3.0 ppm, Chemical Grade Lab, Special Information Blister-Style Foil-Packaging Allows Users to Dispense a Tablet Into a Small Vial by Pressing the Tablet Through the Foil, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.