Zoro Homepage

SMART Reagent, Sulfide, 0 to 1.5PPM, PK50

  • Mfr # 3654-02-SC

  • Zoro # G0830654


product price: $104.99
/pk 50, $2.10/ea
Free Shipping & Returns

Key Features

Type
Sulfide (Low Range)
Range
0.02 to 1.5 ppm
Includes
Reagents
For Use With
6CAT1 (or 1910) SMART 3 Colorimeter
Concentration
0.06-1.50 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3654-02-SC
Zoro #
G0830654
UPC #
637395459498
Country of Origin
United States

Details

Item
Colorimeter Reagents -Sulfide
Type
Sulfide (Low Range)
Range
0.02 to 1.5 ppm
Includes
Reagents
For Use With
6CAT1 (or 1910) SMART 3 Colorimeter
Concentration
0.06-1.50 ppm
Chemical Grade
Lab
Application
6CAT1 (or 1910) SMART 3 Colorimeter
Product Type
Colorimeter Reagents -Sulfide
Solubility Type
Water
REMOVE - Previous PI Node
Reagents and Refills
Compatible Manufacturer Model Number
1910

Description

Colorimeter Reagents -Sulfide, Concentration 0.06-1.50 ppm, CAS Number Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life Not Applicable, Standards Not Applicable, Special Information Not Applicable, Package Quantity 50

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.