SMART Reagent System, pH, Range 5-9.6 ppm
Mfr # 3700-01-SC
Zoro # G3380763
product price: $93.79
/ea
Free Shipping & Returns
Key Features
Type
PH
Range
5.0 to 9.6 ppm
Includes
Reagents
For Use With
1910 Multi-test Colorimeter
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3700-01-SC
Zoro #
G3380763
UPC #
637395459566
Country of Origin
United States
Details
Item
Colorimeter Reagents - pH
Type
PH
Range
5.0 to 9.6 ppm
Includes
Reagents
For Use With
1910 Multi-test Colorimeter
Chemical Grade
Lab
Concentration
pH 5.0-9.5
Application
1910 Multi-test Colorimeter
Product Type
Colorimeter Reagents - pH
Solubility Type
Water
Compatible Manufacturer Model Number
1910
REMOVE - Previous PI Node
Reagents and Refills
Description
Colorimeter Reagents - pH, Concentration pH 5.0-9.5, CAS Number Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life Not Applicable, Standards Not Applicable, Special Information Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.