Zoro Homepage

Soil Sampler 10 Inx1 In Dia Galv Steel

  • Mfr # 1055

  • Zoro # G0297857


product price: $50.89
/ea

Key Features

Type
Education, Garden
Dia. (In.)
1 in
Material of Construction
Galvanized Steel
Includes
(20) Soil Sampling Bags
Features
Cutaway Side for Core Viewing, Saw Toothed Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1055
Zoro #
G0297857
UPC #
637395006937
Country of Origin
United States

Dimensions

Dia. (In.)
1 in
Overall Diameter
1 in
Overall Length
12 in

Details

Item
Soil Sampler
Type
Education, Garden
Material of Construction
Galvanized Steel
Includes
(20) Soil Sampling Bags
Features
Cutaway Side for Core Viewing, Saw Toothed Tip
Product Type
Soil Sampler
Material
Galvanized Steel

Description

Soil Sampler, Type Education, Garden, Dia. (In.) 1 in, Material of Construction Galvanized Steel, Features Cutaway Side for Core Viewing, Saw Toothed Tip, Includes (20) Soil Sampling Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.