Sulfide Water Quality Test Kit
- Mfr # 4456-01
- Zoro # G2744314
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Type
Sulfide
Number of Tests
50
Range
0.2 to 20 ppm
Includes
(2) Plastic Test Tubes with Caps, 1 mL Plastic Pipette, 15 mL Sulfide Reagent B, 30 mL Sulfide Reagent A, 30 mL Sulfide Reagent C, Instructions, Octa-Slide Viewer with Slide Bar
Sensitivity
0.2 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4456-01
- Zoro #
- G2744314
- UPC #
- 637395459740
- Country of Origin
- United States
- Item
- Sulfide Water Quality Test Kit
- Type
- Sulfide
- Number of Tests
- 50
- Range
- 0.2 to 20 ppm
- Includes
- (2) Plastic Test Tubes with Caps, 1 mL Plastic Pipette, 15 mL Sulfide Reagent B, 30 mL Sulfide Reagent A, 30 mL Sulfide Reagent C, Instructions, Octa-Slide Viewer with Slide Bar
- Sensitivity
- 0.2 ppm
- Test System
- Colorimetric
- Replacement Reagents
- 4EWD8
- Product Type
- Water Quality Test Kit
- Test Parameters
- Sulfide
Description
Sulfide Water Quality Test Kit, Sulfide, Range 0.2 to 20 ppm, Sensitivity 0.2 ppm, Test System Colorimetric, Number of Tests 50, Replacement Reagents 4EWD8, Standards Not Applicable, Includes (2) Plastic Test Tubes with Caps, 1 mL Plastic Pipette, 15 mL Sulfide Reagent B, 30 mL Sulfide Reagent A, 30 mL Sulfide Reagent C, Instructions, Octa-Slide Viewer with Slide Bar
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.