Zoro Homepage

Test Kit, Refill, Ammonia, Nitrogen

  • Mfr # R-5864

  • Zoro # G4709397


product price: $39.79
/ea

Key Features

Type
Ammonia/Nitrogen
Concentration
0.0 - 4.0 ppm NH3-N
Chemical Grade
Lab
Application
Ammonia Nitrogen Kit
Product Type
Ammonia-Nitrogen Test Kit Refill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-5864
Zoro #
G4709397
UPC #
637395134654
Country of Origin
United States

Details

Item
Ammonia-Nitrogen Test Kit Refill
Type
Ammonia/Nitrogen
Concentration
0.0 - 4.0 ppm NH3-N
Chemical Grade
Lab
Application
Ammonia Nitrogen Kit
Product Type
Ammonia-Nitrogen Test Kit Refill
Number of Tests
50
Testing Parameter
Ammonia Nitrogen For 3UUV3
Compatible Manufacturer Model Number
5864-01
Container Type
Kit
REMOVE - Previous PI Node
Reagents and Refills
Solubility Type
Water

Description

Ammonia-Nitrogen Test Kit Refill, Concentration 0.0 - 4.0 ppm NH3-N, CAS Number Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life Not Applicable, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.