Test Kit, Refill, Turbidity
Mfr # 7520-H
Zoro # G4727082
product price: $22.19
/eaKey Features
Type
Turbidity
For Use With
7519-01 No. 3UUX6 Individual Test Kit
Chemical Grade
Lab
Application
7519-01 No. 3UUX6 Individual Test Kit
Product Type
Turbidity Test Kit Refill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7520-H
Zoro #
G4727082
UPC #
637395113581
Country of Origin
United States
Details
Item
Turbidity Test Kit Refill
Type
Turbidity
For Use With
7519-01 No. 3UUX6 Individual Test Kit
Chemical Grade
Lab
Application
7519-01 No. 3UUX6 Individual Test Kit
Product Type
Turbidity Test Kit Refill
Number of Tests
50
Testing Parameter
Turbidity For 3UUX6
REMOVE - Previous PI Node
Reagents and Refills
Volume
60 mL
Compatible Product Type
Alabama Water Quality Monitoring Kit
Container Type
Kit
Compatible Manufacturer Model Number
9844-02
Description
Turbidity Test Kit Refill, Chemical Grade Lab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.