Test Strip, Chlorine Dioxide, PK50
Mfr # 2999LR
Zoro # G0628363
product price: $19.99
/pk 50, $0.40/eaKey Features
Testing Parameter
Chlorine Dioxide Low Range
Range
0/0.25/0.5/1/3/5/10 ppm
Length
3 in
Number of Tests
50
Includes
Color Chart Label
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2999LR
Zoro #
G0628363
UPC #
637395447693
Country of Origin
United States
Dimensions
Length
3 in
Overall Length
3 in
Overall Width
1/4 in
Details
Testing Parameter
Chlorine Dioxide Low Range
Range
0/0.25/0.5/1/3/5/10 ppm
Item
Test Strip
Number of Tests
50
Includes
Color Chart Label
Type
Sanitizer
Test Type
Test Strips
Minimum Measurement One
0 ppm
Test Detects For
Chlorine Dioxide
Testing Parameter One
Chlorine Dioxide
Parameter Measurements Included
0 to 10 ppm Chlorine Dioxide
Test Form
Strip
Maximum Measurement One
10 ppm
Description
Test Strip, Test Form Strip, Overall Length 3 in, Test Type Test Strips, Testing Parameter One Chlorine Dioxide, Overall Width 1/4 in, Parameter Measurements Included 0 to 10 ppm Chlorine Dioxide, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Chlorine Dioxide, Includes Color Chart Label, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.