Test Strip, Free Chlorine, PK50
Mfr # 3031
Zoro # G2961506
product price: $31.89
/pk 50, $0.64/eaKey Features
Testing Parameter
Free Chlorine
Range
0/50/100/250/500/800 ppm
Length
3 in
Type
Drinking Water
Includes
Color Chart Label
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3031
Zoro #
G2961506
UPC #
637395449949
Country of Origin
United States
Dimensions
Length
3 in
Overall Length
3 in
Overall Width
1/4 in
Details
Testing Parameter
Free Chlorine
Range
0/50/100/250/500/800 ppm
Type
Drinking Water
Includes
Color Chart Label
Number of Tests
50
Item
Test Strip
Test Detects For
Free Chlorine
Test Type
Test Strips
Minimum Measurement One
0 ppm
Maximum Measurement One
800 ppm
Testing Parameter One
Free Chlorine
Parameter Measurements Included
0 to 800 ppm Free Chlorine
Test Form
Strip
Description
Test Strip, Test Form Strip, Overall Length 3 in, Test Type Test Strips, Testing Parameter One Free Chlorine, Overall Width 1/4 in, Parameter Measurements Included 0 to 800 ppm Free Chlorine, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Free Chlorine, Includes Color Chart Label, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.