Zoro Homepage

Test Strip, Peracetic Acid, PK50

  • Mfr # 3000

  • Zoro # G2552821


product price: $16.99
/pk 50, $0.34/ea

Key Features

Testing Parameter
Peracetic Acid
Range
0/10/20/50/85/160 ppm
Includes
Color Chart Label
Number of Tests
50
Type
Sanitizer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000
Zoro #
G2552821
UPC #
637395439445
Country of Origin
United States

Dimensions

Length
3 in
Overall Width
1/4 in
Overall Length
3 in

Details

Testing Parameter
Peracetic Acid
Range
0/10/20/50/85/160 ppm
Includes
Color Chart Label
Number of Tests
50
Type
Sanitizer
Item
Test Strip
Parameter Measurements Included
0 to 160 ppm Peracetic Acid
Minimum Measurement One
0 ppm
Test Detects For
Peracetic Acid
Testing Parameter One
Peracetic Acid
Test Form
Strip
Test Type
Test Strips
Maximum Measurement One
160 ppm

Description

Test Strip, Test Form Strip, Overall Length 3 in, Test Type Test Strips, Testing Parameter One Peracetic Acid, Overall Width 1/4 in, Parameter Measurements Included 0 to 160 ppm Peracetic Acid, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Peracetic Acid, Includes Color Chart Label, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.