Shop INSTA-TEST
See all product information
Test Strip, Wide Range pH, 4 to 10, PK50
Mfr # 2974
Zoro # G0575504
product price:Â $21.25
/pk 50, $0.43/eaKey Features
Testing Parameter
Range pH
Range
4/5/6/7/8/9/10 pH
pH Resolution
1.0 pH
Length
3 in
Includes
Color Chart Label
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2974
Zoro #
G0575504
UPC #
637395431319
Country of Origin
United States
Dimensions
Length
3 in
Overall Width
1/4 in
Overall Length
3 in
Details
Testing Parameter
Range pH
Range
4/5/6/7/8/9/10 pH
Item
Test Strip
pH Resolution
1.0 pH
Includes
Color Chart Label
Type
Wide Range
Number of Tests
50
Test Type
Test Strips
Test Form
Strip
Maximum Alkalinity Measurement
10 pH
Parameter Measurements Included
4 to 10 pH
Testing Parameter One
pH
Minimum Alkalinity Measurement
4 pH
Test Detects For
pH
Description
Test Strip, Test Form Strip, Overall Length 3 in, Test Type Test Strips, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 4 to 10 pH, Number of Tests 50, pH Resolution 1.0 pH, Test Detects For pH, Includes Color Chart Label, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.