Test Strips, 3 in L, 1/4 in W, PK200
- Mfr # 4250-BJ
- Zoro # G2049065
product price:Â
$
11.65
/pk of 200, $0.06/ea
Key Features
Testing Parameter
Chlorine
Range
10/50/100/200 ppm
Length
3 in
Includes
Color Chart Label
Type
Sanitizer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4250-BJ
- Zoro #
- G2049065
- UPC #
- 637395425011
- Country of Origin
- United States
- Testing Parameter
- Chlorine
- Range
- 10/50/100/200 ppm
- Includes
- Color Chart Label
- Type
- Sanitizer
- Item
- Test Strips
- Number of Tests
- 200
- Testing Parameter One
- Total Chlorine
- Test Form
- Strip
- Test Detects For
- Total Chlorine
- Test Type
- Test Strips
- Maximum Measurement One
- 200 ppm
- Minimum Measurement One
- 10 ppm
- Parameter Measurements Included
- 10 to 200 ppm Total Chlorine
Dimensions
- Length
- 3 in
- Overall Length
- 3 in
- Overall Width
- 1/4 in
- Wire Rope Length
- 3 in
Description
Test Strip, Test Form Strip, Overall Length 3 in, Test Type Test Strips, Testing Parameter One Total Chlorine, Overall Width 1/4 in, Parameter Measurements Included 10 to 200 ppm Total Chlorine, Number of Tests 200, pH Resolution Not Applicable, Test Detects For Total Chlorine, Includes Color Chart Label, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.