Test Strips, 4 in.L., Iron, Hardness, PK50

  • Mfr # 2992

  • Zoro # G9993733


product price:  $27.89
/pk 50, $0.56/ea

Key Features

Testing Parameter
Total chlorine
Range
0 to 5 ppm
Range Two
4, 5, 6, 7, 8, 9, 10 pH
Range Three
0 to 400 ppm
Range Four
0 to 10 ppm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2992
Zoro #
G9993733
UPC #
637395466649
Country of Origin
United States

Dimensions

Length
4 in
Width
5 1/2 in
Overall Length
4 in
Overall Width
1/4 in

Details

Testing Parameter
Total chlorine
Range
0 to 5 ppm
Range Two
4, 5, 6, 7, 8, 9, 10 pH
Range Three
0 to 400 ppm
Range Four
0 to 10 ppm
Item
Test Strip
pH Resolution
1.0 pH
Number of Tests
50
Includes
Color Chart Label
Type
Drinking Water
Parameter Measurements Included
0 to 10 ppm Iron, 0 to 400 ppm Total Hardness, 0 to 5 ppm Total Chlorine, 4 to 9 pH
Test Form
Strip
Parameter Three Measurements Included
0 to 400 ppm Hardness
Parameter Four Measurements Included
0 to 10 ppm Iron
Test Type
Test Strips
Testing Parameter One
Total Hardness, Iron, pH, Total Chlorine
Test Detects For
Iron, pH, Total Chlorine, Total Hardness
Maximum Measurement One
5 ppm
Minimum Alkalinity Measurement
4 pH
Maximum Alkalinity Measurement
9 pH
Parameter Two Measurements Included
4 to 9 pH
Minimum Measurement One
0 ppm

Description

Test Strip, Test Form Strip, Overall Length 4 in, Test Type Test Strips, Testing Parameter One Total Hardness, Iron, pH, Total Chlorine, Overall Width 1/4 in, Parameter Measurements Included 0 to 10 ppm Iron, 0 to 400 ppm Total Hardness, 0 to 5 ppm Total Chlorine, 4 to 9 pH, Number of Tests 50, pH Resolution 1.0 pH, Test Detects For Iron, pH, Total Chlorine, Total Hardness, Includes Color Chart Label, Parameter Five Measurements Included Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.