Test Strips 5in1, Nitrate, pH, Alkalinity, PK25

  • Mfr # 3038-G

  • Zoro # G5070791


product price:  $28.79
/pk 25, $1.15/ea

Key Features

Testing Parameter
Nitrate
Range
0/20/40/80/160/200 ppm
Range Two
0, 0.5, 1, 3, 5, 10 ppm
Range Three
6, 6.5,7,7.5, 8, 9 ppm
Range Five
0, 30, 60, 120, 180 ppm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3038-G
Zoro #
G5070791
UPC #
637395463068
Country of Origin
United States

Dimensions

Length
5 in
Overall Width
1/4 in
Overall Length
5 in

Details

Testing Parameter
Nitrate
Range
0/20/40/80/160/200 ppm
Range Two
0, 0.5, 1, 3, 5, 10 ppm
Range Three
6, 6.5,7,7.5, 8, 9 ppm
Range Five
0, 30, 60, 120, 180 ppm
Range Four
0, 40, 80, 120, 180, 240 ppm
Testing Parameter Two
Nitrite
Type
Natural Waters
Item
Test Strips
Detects For
Nitrate, Nitrite, pH, Alkalinity, Hardness in Water
Testing Parameter Three
pH
pH Resolution
0.5 pH
Includes
Color Chart Label
Testing Parameter Five
Hardness
Testing Parameter Four
Alkalinity
Number of Tests
25
Minimum Measurement One
0 ppm
Test Form
Strip
Test Detects For
Alkalinity, Nitrate, Nitrite, pH, Total Hardness
Parameter Four Measurements Included
0 to 240 ppm Alkalinity
Parameter Measurements Included
0 to 10 ppm Nitrite, 0 to 180 ppm Total Hardness, 0 to 200 ppm Nitrate, 0 to 240 ppm Total Alkalinity, 6 to 9 pH
Testing Parameter One
Total Alkalinity, Total Hardness, Nitrate, Nitrite, pH
Test Type
Test Strips
Minimum Alkalinity Measurement
6 pH
Maximum Alkalinity Measurement
9 pH
Maximum Measurement One
200 ppm
Parameter Two Measurements Included
0 to 10 ppm Nitrite
Parameter Three Measurements Included
6 to 9 pH
Parameter Five Measurements Included
0 to 180 ppm Hardness

Description

Test Strips, Test Form Strip, Overall Length 5 in, Test Type Test Strips, Testing Parameter One Total Alkalinity, Total Hardness, Nitrate, Nitrite, pH, Overall Width 1/4 in, Parameter Measurements Included 0 to 10 ppm Nitrite, 0 to 180 ppm Total Hardness, 0 to 200 ppm Nitrate, 0 to 240 ppm Total Alkalinity, 6 to 9 pH, Number of Tests 25, pH Resolution 0.5 pH, Test Detects For Alkalinity, Nitrate, Nitrite, pH, Total Hardness, Includes Color Chart Label

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.