Zoro Homepage

Test Tubes, 25 mm Dia, 51 mm H

  • Mfr # 0260-6

  • Zoro # G5122154


product price: $53.19
/ea

Key Features

For Use With
DC-1500 Colorimeter, LaMotte Turbidity Meters, SMART 3 Colorimeter
Includes
(6) Test Tubes
Labware Nominal Capacity - Metric
10 mL
Sterile/Non-Sterile
Non-Sterile
Labware Length - Metric
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0260-6
Zoro #
G5122154
UPC #
637395471766
Country of Origin
United States

Dimensions

Labware Length - Metric
51 mm
Labware Outside Dia. - Metric
25 mm
Body Diameter - Metric
25 mm
Overall Height - Metric
51 mm

Details

Item
Test Tubes
For Use With
DC-1500 Colorimeter, LaMotte Turbidity Meters, SMART 3 Colorimeter
Includes
(6) Test Tubes
Labware Nominal Capacity - Metric
10 mL
Sterile/Non-Sterile
Non-Sterile
Autoclavable
No
Labware Tube Type
Centrifuge Tube
Labware Basic Material
Glass
Labware Body Color
Clear
Nominal Capacity - English
0.33 oz
Clarity
Transparent
Tube Type
Centrifuge Tube
Body Color
Clear
Basic Material
Glass
Nominal Capacity - Metric
10 mL

Description

Test Tubes, Nominal Capacity - Metric 10 mL, Body Diameter - Metric 25 mm, Nominal Capacity - English 0.33 oz, Overall Height - Metric 51 mm, Tube Type Centrifuge Tube, Body Color Clear, For Use With DC-1500 Colorimeter, LaMotte Turbidity Meters, SMART 3 Colorimeter, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Basic Material Glass, Includes (6) Test Tubes, Clarity Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.