Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4795-01
Zoro #
G0772134
UPC #
637395459917
Country of Origin
Unknown
Details
Item
Water Quality Testing Kit
Type
Ammonia
Range
1.0 to 8.0 ppm
Number of Tests
50
Sensitivity
1.0 ppm
Includes
(2) Plastic Test Tubes with Caps, 30 mL Ammonia Nitrogen Reagent #, 30 mL Ammonia Nitrogen Reagent #1, Octa-Slide Viewer with Slide Bar and Instructions
Replacement Reagents
4EWD5
Test System
Colorimetric
Description
Water Quality Testing Kit, Ammonia, Range 1.0 to 8.0 ppm, Sensitivity 1.0 ppm, Test System Colorimetric, Number of Tests 50, Replacement Reagents 4EWD5, Includes (2) Plastic Test Tubes with Caps, 30 mL Ammonia Nitrogen Reagent #, 30 mL Ammonia Nitrogen Reagent #1, Octa-Slide Viewer with Slide Bar and Instructions
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.