Zoro Homepage

Water Testing Kit, Bleach

  • Mfr # 7105-03

  • Zoro # G1744005


product price: $86.49
/ea
Free Shipping & Returns

Key Features

Type
Chlorine Bleach
Number of Tests
50
Range
0.2 to 10%
Includes
(2) 30 mL Hypochlorite Reagent A, (2) Pipettes, 0.1 g Spoon, 10 g Potassium Iodide Crystals, 60 mL Hypochlorite Reagent D, Direct Reading Titrator, Instructions, Test Tube with Cap
Sensitivity
0.20%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7105-03
Zoro #
G1744005
UPC #
637395460319
Country of Origin
United States

Details

Item
Chlorine Bleach Water Quality Test Kit
Type
Chlorine Bleach
Number of Tests
50
Range
0.2 to 10%
Includes
(2) 30 mL Hypochlorite Reagent A, (2) Pipettes, 0.1 g Spoon, 10 g Potassium Iodide Crystals, 60 mL Hypochlorite Reagent D, Direct Reading Titrator, Instructions, Test Tube with Cap
Sensitivity
0.20%
Replacement Reagents
4EWE9
Test System
Titrimetric
Product Type
Chlorine Bleach Water Quality Test Kit
Test Parameters
Chlorine Bleach

Description

Chlorine Bleach Water Quality Test Kit, Chlorine Bleach, Range 0.2 to 10 Percent, Sensitivity 0.20 Percent, Test System Titrimetric, Number of Tests 50, Replacement Reagents 4EWE9, Standards Not Applicable, Includes (2) 30 mL Hypochlorite Reagent A, (2) Pipettes, 0.1 g Spoon, 10 g Potassium Iodide Crystals, 60 mL Hypochlorite Reagent D, Direct Reading Titrator, Instructions, Test Tube with Cap

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.