Zoro Homepage

Waterproof Turbidity Meter

  • Mfr # 1974-T

  • Zoro # G7646392


product price: $1,501.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
2 yr
Includes
(6) Sample Vials, Carrying Case, NTRU Standards, USB Cable, Wall Adapter, Water Sample Bottle
Display
LCD
Power Source
Lithium Rechargeable Batteries
Automatic Temperature Compensation
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1974-T
Zoro #
G7646392
UPC #
637395470769
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Overall Depth
7 1/2 in
Overall Width
3 1/2 in
Overall Height
2 1/2 in
Manufacturer Warranty Length
2 yr

Details

Item
Turbidity Meter
Includes
(6) Sample Vials, Carrying Case, NTRU Standards, USB Cable, Wall Adapter, Water Sample Bottle
Display
LCD
Power Source
Lithium Rechargeable Batteries
Automatic Temperature Compensation
No
Auto Power Off
Auto Power Off
Waterproof
Yes
Standards
EPA 180.1, Rev. 2.0 (1993), Standard Methods 2130 B-2001, ISO 7027
Range
0 to 2,000 NTU
Ion Specific Electrode Accuracy
No
Turbidity Resolution
0.05 NTU
Turbidity Range
0 to 2000 NTU
Number of Tests
0
Ion Specific Electrode Resolution
No
Green Environmental Attribute
Product is Rechargeable
Product Type
Turbidity Meter
Resistance Properties
Waterproof
Test Parameters
Turbidity
Display Type
Digital
Turbidity Range - Maximum
2,000 NTU
Turbidity Accuracy
0-2.5 NTRU/FNRU: +/-0.05, 100-1000 NTRU/FNRU: +/-3%, 2.5-100 NTRU/FNRU: +/-2%
Data Logging Included
Data Recorded
Turbidity Range - Minimum
0 NTU

Description

Turbidity Meter, Waterproof Yes, Automatic Temperature Compensation No, Turbidity Range 0 to 2000 NTU, Display LCD, Auto Power Off Auto Power Off, Power Source Lithium Rechargeable Batteries, Includes (6) Sample Vials, Carrying Case, NTRU Standards, USB Cable, Wall Adapter, Water Sample Bottle, Manufacturers Warranty Length 2 yr, Range 0 to 2,000 NTU, Number of Tests 0

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.