Zoro Homepage

Bar Latch, 3/4 In. W, Silver

  • Mfr # SSL-70

  • Zoro # G1295777


product price: $15.69
/ea

Key Features

Length
2 3/4 in
Height
1 31/32 in
Color
Silver
Latch Type
Slide Bar
Number of Mounting Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSL-70
Zoro #
G1295777
UPC #
-
Country of Origin
Japan

Dimensions

Length
2 3/4 in
Height
1 31/32 in
Width
3/4 in
Bolt Length
50 mm
Maximum Shackle Diameter
13 mm
Overall Width
70 mm
Overall Length
19 mm
Overall Height
50 mm

Details

Color
Silver
Item
Bar Latch
Latch Type
Slide Bar
Number of Mounting Holes
4
Hardware
Included
Finish
Polished
Material
Steel
Product Type
Bar Latch
Hardware Included
Yes

Description

Bar Latch, Product Type Bar Latch, Latch Type Slide Bar, Bolt Head Diameter Not Applicable, Maximum Shackle Diameter 13 mm, Material Steel, Number of Mounting Holes 4, Hardware Included Yes, Color Silver, Throw Size Not Applicable, Bolt Length 50 mm, Overall Width 70 mm, Overall Height 50 mm, Overall Length 19 mm, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.