Zoro Homepage

Bar Latch

  • Mfr # BL-120

  • Zoro # G3421914


product price: $48.15
/ea

Key Features

Material
Stainless Steel
Finish
Polished
Color
Silver
Height (In.)
1 3/16 in
Length (In.)
4 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-120
Zoro #
G3421914
UPC #
769785908313
Country of Origin
Japan

Dimensions

Height (In.)
1 3/16 in
Length (In.)
4 23/32 in
Width (In.)
3-15/16
Overall Length
5/16 in
Overall Width
4 23/32 in

Details

Material
Stainless Steel
Finish
Polished
Color
Silver
Item
Window Latch
Includes
Strike Plate
Hardware
Included
Lock Type
Bar Latch
Product Type
Window Latch
Adjustment Method
Thumbscrew
Handing Orientation
Non-Handed
Includes Hardware
Hardware Included
Count
5
Includes Handle
Handle Not Included
For Use With
Sliding Doors, Sliding Windows
Includes Keeper
Keeper Included
Projection
23/32 in

Description

Window Latch, Stainless Steel, Polished, Length (In.) 4 23/32 in, Height (In.) 1 3/16 in, Width (In.) 3-15/16, Includes Strike Plate, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.