Zoro Homepage

BAR LATCH

  • Mfr # BL-35

  • Zoro # G2163034


product price: $8.35
/ea

Key Features

Material
Stainless Steel
Finish
Polished
Color
Silver
Length (In.)
1 3/8 in
Width (In.)
1-3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-35
Zoro #
G2163034
UPC #
-
Country of Origin
Japan

Dimensions

Length (In.)
1 3/8 in
Width (In.)
1-3/8
Overall Length
7/16 in
Overall Width
1 3/8 in

Details

Material
Stainless Steel
Finish
Polished
Color
Silver
Hardware
Included
Item
Window Latch
Includes
Strike Plate
Lock Type
Bar Latch
Includes Keeper
Keeper Included
For Use With
Sliding Doors, Sliding Windows
Includes Hardware
Hardware Included
Product Type
Window Latch
Projection
13/32 in
Count
30
Includes Handle
Handle Not Included
Handing Orientation
Non-Handed

Description

Window Latch, Stainless Steel, Polished, Length (In.) 1 3/8 in, Width (In.) 1-3/8, Includes Strike Plate, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.