Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrel Bolt, 304 SS, 9/32 In Dia.

  • Mfr # BS-240

  • Zoro # G1750734


product price: $35.25
/ea

Key Features

Width
1 1/16 in
Height
21/32 in
Material
304 Stainless Steel
For Use With
Metal or Wood Doors
Bolt Head Dia.
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-240
Zoro #
G1750734
UPC #
769785908627
Country of Origin
Japan

Dimensions

Length
9 29/64 in
Width
1 1/16 in
Height
21/32 in
Bolt Head Dia.
9/32 in
Throw Size
1 3/16 in
Overall Height
1 7/16 in
Overall Width
10 7/8 in
Overall Length
5/8 in
Bolt Head Diameter
5/16 in

Details

Item
Door Bolt
Finish
Satin/Nickel
Material
304 Stainless Steel
For Use With
Metal or Wood Doors
Hardware
Included
Includes
Fasteners, Strike Plate
Strike Type
Mortise, Surface
Product Type
Barrel Bolt
Includes Hardware
Hardware Included

Description

Door Bolt, Satin/Nickel Finish, Material 304 Stainless Steel, Length 9 29/64 in, Width 1 1/16 in, Height 21/32 in, Bolt Head Dia. 9/32 in, Throw Size 1 3/16 in, Chain Length Not Applicable, Hardware Included, For Use With Metal or Wood Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.