Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrel Bolt, Spring Loaded, 1-19/64 In. W

  • Mfr # BSS2-150

  • Zoro # G1036174


product price: $57.99
/ea

Key Features

Type
Spring Loaded
Material
304 Stainless Steel
Finish
Stainless steel
Bolt Head Dia.
11/32 in
Width
1 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSS2-150
Zoro #
G1036174
UPC #
-
Country of Origin
Japan

Dimensions

Bolt Head Dia.
11/32 in
Width
1 19/64 in
Throw Size
1 3/16 in
Length
5 29/32 in
Height
51/64 in
Overall Width
8 1/4 in
Bolt Head Diameter
3/8 in
Overall Height
1 5/8 in
Overall Length
13/16 in

Details

Type
Spring Loaded
Material
304 Stainless Steel
Finish
Stainless steel
Item
Door Bolt
Hardware
Included
Operation Type
Spring Loaded
Includes
Fasteners, Strike Plate
Product Type
Spring Bolt
Strike Type
Mortise, Surface
Includes Hardware
Hardware Included

Description

Door Bolt, Operation Type Spring Loaded, Stainless Steel Finish, Material 304 Stainless Steel, Length 5 29/32 in, Width 1 19/64 in, Height 51/64 in, Bolt Head Dia. 11/32 in, Throw Size 1 3/16 in, Chain Length Not Applicable, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.