Barrel Bolt, Spring Loaded, 15/16 In. W
Mfr # BL-60SS
Zoro # G0553926
product price: $20.35
/eaKey Features
Width
15/16 in
Material
304 Stainless Steel
Throw Size
9/16 in
Hardware
Included
Operation Type
Spring Loaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL-60SS
Zoro #
G0553926
UPC #
-
Country of Origin
Japan
Dimensions
Length
2 23/64 in
Width
15/16 in
Throw Size
9/16 in
Bolt Head Dia.
15/64 in
Overall Width
3 3/16 in
Overall Height
1 1/16 in
Bolt Head Diameter
1/4 in
Overall Length
9/16 in
Details
Item
Door Bolt
Finish
Stainless steel
Material
304 Stainless Steel
Hardware
Included
Operation Type
Spring Loaded
Type
Spring Loaded
Strike Type
Mortise, Surface
Includes
Fasteners, Strike Plate
Product Type
Barrel Bolt
Includes Hardware
Hardware Included
Description
Door Bolt, Operation Type Spring Loaded, Stainless Steel Finish, Material 304 Stainless Steel, Length 2 23/64 in, Width 15/16 in, Bolt Head Dia. 15/64 in, Throw Size 9/16 in, Chain Length Not Applicable, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.