Barrel Bolt, Spring Loaded, 3-35/64 In. W
Mfr # BSS2-90
Zoro # G0863624
product price: $44.25
/eaKey Features
Width
1 19/64 in
Height
51/64 in
Material
304 Stainless Steel
Bolt Head Dia.
11/32 in
Hardware
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSS2-90
Zoro #
G0863624
UPC #
-
Country of Origin
Japan
Dimensions
Length
3 35/64 in
Width
1 19/64 in
Height
51/64 in
Bolt Head Dia.
11/32 in
Throw Size
13/16 in
Overall Width
5 3/16 in
Overall Height
1 5/8 in
Bolt Head Diameter
3/8 in
Overall Length
13/16 in
Details
Item
Door Bolt
Finish
Stainless steel
Material
304 Stainless Steel
Hardware
Included
Operation Type
Spring Loaded
Type
Spring Loaded
Includes
Fasteners, Strike Plate
Strike Type
Mortise, Surface
Product Type
Spring Bolt
Includes Hardware
Hardware Included
Description
Door Bolt, Operation Type Spring Loaded, Stainless Steel Finish, Material 304 Stainless Steel, Length 3 35/64 in, Width 1 19/64 in, Height 51/64 in, Bolt Head Dia. 11/32 in, Throw Size 13/16 in, Chain Length Not Applicable, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.