Zoro Homepage

Barrel Bolt, Spring Loaded, 304 SS

  • Mfr # BLS-60

  • Zoro # G2490065


product price: $30.89
/ea

Key Features

Type
Spring Loaded
Material
304 Stainless Steel
Finish
Stainless steel
Operation Type
Spring Loaded
Width
1 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLS-60
Zoro #
G2490065
UPC #
-
Country of Origin
Japan

Dimensions

Width
1 19/64 in
Throw Size
11/16 in
Length
2 23/64 in
Bolt Head Dia.
11/32 in
Height
51/64 in
Bolt Head Diameter
3/8 in
Overall Width
3 3/8 in
Overall Length
13/16 in
Overall Height
1 5/8 in

Details

Type
Spring Loaded
Material
304 Stainless Steel
Finish
Stainless steel
Operation Type
Spring Loaded
For Use With
Metal or Wood Doors
Item
Door Bolt
Hardware
Included
Includes
Fasteners, Strike Plate
Product Type
Barrel Bolt
Includes Hardware
Hardware Included
Strike Type
Mortise, Surface

Description

Door Bolt, Operation Type Spring Loaded, Stainless Steel Finish, Material 304 Stainless Steel, Length 2 23/64 in, Width 1 19/64 in, Height 51/64 in, Bolt Head Dia. 11/32 in, Throw Size 11/16 in, Chain Length Not Applicable, Hardware Included, For Use With Metal or Wood Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.