Zoro Homepage

Cleanroom Lid Stay

  • Mfr # LB-CV215A

  • Zoro # G2470867


product price: $58.95
/ea

Key Features

Material
304 Stainless Steel
Color
White
Finish
Plain
Standards
RoHS 3 Compliant
Overall Depth
1 3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB-CV215A
Zoro #
G2470867
UPC #
-
Country of Origin
Japan

Dimensions

Overall Depth
1 3/64 in
Overall Height
1 57/64 in
Overall Width
1 3/64 in
Extended Length
8 15/32 in

Details

Material
304 Stainless Steel
Color
White
Item
Lid Support
Finish
Plain
Standards
RoHS 3 Compliant
Product Type
Lid Support
Weight Capacity
33 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Support Angle - Maximum
90 Degrees

Description

Cleanroom Lid Stay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.