Draw Latch, Nonlocking, Spring Loaded
Mfr # SCC-40/SS
Zoro # G3363035
product price: $9.89
/eaKey Features
Finish
Natural
Material
304 Stainless Steel
Catch/Latch Width
1 7/16 in
Catch/Latch Depth
2 11/16 in
Catch/Latch Height
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-40/SS
Zoro #
G3363035
UPC #
769785923606
Country of Origin
China
Dimensions
Catch/Latch Width
1 7/16 in
Catch/Latch Depth
2 11/16 in
Catch/Latch Height
1/2 in
Catch/Latch Length
1/2"
Mounting Hole Diameter
1/8 in
Details
Item
Door Latch
Finish
Natural
Material
304 Stainless Steel
Catch/Latch Opening Action
Lift
Catch/Latch Type
Draw
Locking/Nonlocking
Non-locking
Catch/Latch Material
Stainless Steel
Catch/Latch Finish
Acero Inoxidable
Adjustable
NO
Handle Type
No Handle
ANSI/BHMA Finish
Bright Stainless Steel
Description
Door Latch, Draw, Lift, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Stainless Steel, Catch/Latch Height 1/2 in, Catch/Latch Width 1 15/32 in, Catch/Latch Depth 2 21/32 in, Hole Prep Center Lines Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.