Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draw Latch, Release to Open, Draw to Close

  • Mfr # PN-51

  • Zoro # G2474656


product price: $20.39
/ea

Key Features

Catch/Latch Type
Draw
Catch/Latch Opening Action
Release
Adjustable
No
Locking/Nonlocking
Non-locking
Catch/Latch Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PN-51
Zoro #
G2474656
UPC #
769785933179
Country of Origin
China

Dimensions

Catch/Latch Height
1 3/16 in
Catch/Latch Width
2 in
Catch/Latch Depth
5/8 in
Catch/Latch Length
1/4"
Catch Width
1 3/16 in
Strike Length
33/64 in
Catch Length
2 1/64 in
Strike Height
1 11/16 in
Mounting Hole Diameter
3/16 in

Details

Item
Door Latch
Catch/Latch Type
Draw
Catch/Latch Opening Action
Release
Adjustable
No
Locking/Nonlocking
Non-locking
Catch/Latch Material
Stainless Steel
Catch/Latch Finish
Stainless Steel
Includes
Strike Plate
Closure Type
Draw-to-Close
Finish
Plain
Hardware
Not Included
Material
304 Stainless Steel
Color
Silver
Catch Projection
1/4"
Opening Action
Release-to-Open
Includes Hardware
Hardware Included
Handle Type
No Handle
ANSI/BHMA Finish
Bright Stainless Steel

Description

Door Latch, Draw, Release, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Stainless Steel, Catch/Latch Height 1 3/16 in, Catch/Latch Width 2 in, Catch/Latch Depth 5/8 in, Hole Prep Center Lines Not Applicable, Includes Strike Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.