Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W, PR

  • Mfr # ESR-1-26

  • Zoro # G3030711


product price: $99.69
/pr
Free Shipping & Returns

Key Features

Mounting Type
Side
Glide Mechanism
Friction
Finish
Zinc Plated
Extension Type
3/4 Extension
Disconnect Method
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESR-1-26
Zoro #
G3030711
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Closed Length
26 in
Travel Length
19 in
Width
1/2 in
Screw Size
#8, M4
Extended Length
45 in
Overall Height
1 3/8 in
Overall Width
3/8 in

Details

Item
Drawer Slide
Closure Type
Non-Self-Closing
Mounting Type
Side
Glide Mechanism
Friction
Finish
Zinc Plated
Extension Type
3/4 Extension
Disconnect Method
Front
Side Mount Load Cap. per Pair
59 lb
Hardware
Not Included
Material
Stainless Steel
Color
Gray
Screw Type
Binding Head, Pan Head, Truss Head
Load Capacity
59 lb
Product Type
Drawer Slide
Disconnect Location
Front
Standards
RoHS 3 Compliant
Includes Hardware
Hardware Not Included
Side Space - Maximum
3/8 in
Count
30
Handing Orientation
Non-Handed

Description

Drawer Slide, Closure Type Non-Self-Closing, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Front, Closed Length 26 in, Travel Length 19 in, Side Mount Load Cap. per Pair 59 lb, Load Capacity 59 lb, Extended Length 45 in, Material Stainless Steel, Gray, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.