Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W, PR

  • Mfr # ESR-5-14

  • Zoro # G2853864


product price: $189.99
/pr
Free Shipping & Returns

Key Features

Mounting Type
Side
Glide Mechanism
Friction
Finish
Zinc Plated
Extension Type
3/4 Extension
Disconnect Method
Non-Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESR-5-14
Zoro #
G2853864
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Closed Length
14 in
Travel Length
10 1/4 in
Width
1/2 in
Screw Size
#8, M4
Extended Length
24 1/4 in
Overall Height
2 13/16 in
Overall Width
15/32 in

Details

Item
Drawer Slide
Closure Type
Non-Self-Closing
Mounting Type
Side
Glide Mechanism
Friction
Finish
Zinc Plated
Extension Type
3/4 Extension
Disconnect Method
Non-Disconnect
Side Mount Load Cap. per Pair
240 lb
Hardware
Not Included
Load Capacity
240 lb
Color
Gray
Screw Type
Binding Head, Pan Head, Truss Head
Material
Stainless Steel
Standards
RoHS 2 Compliant
Includes Hardware
Hardware Not Included
Handing Orientation
Non-Handed
Side Space - Maximum
15/32 in
Count
12
Product Type
Drawer Slide

Description

Drawer Slide, Closure Type Non-Self-Closing, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Non-Disconnect, Closed Length 14 in, Travel Length 10 1/4 in, Side Mount Load Cap. per Pair 240 lb, Load Capacity 240 lb, Extended Length 24 1/4 in, Material Stainless Steel, Gray, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.