Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Slide, Side Mount, Full, Conv., 1/2"W, PR

  • Mfr # ESR-10-22

  • Zoro # G2811837


product price: $459.99
/pr
Free Shipping & Returns

Key Features

Mounting Type
Side
Glide Mechanism
Friction
Finish
Unfinished
Extension Type
Full Extension
Disconnect Method
Non-Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESR-10-22
Zoro #
G2811837
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Closed Length
22 in
Travel Length
22 9/16 in
Screw Size
#8, M4
Width
1/2 in
Extended Length
44 9/16 in
Overall Height
2 13/16 in
Overall Width
29/32 in

Details

Item
Drawer Slide
Closure Type
Non-Self-Closing
Mounting Type
Side
Glide Mechanism
Friction
Finish
Unfinished
Extension Type
Full Extension
Disconnect Method
Non-Disconnect
Side Mount Load Cap. per Pair
504 lb
Screw Type
Binding Head, Pan Head, Truss Head
Hardware
Not Included
Load Capacity
504 lb
Color
Natural
Material
Stainless Steel
Standards
REACH Compliant 209 11/2/20, RoHS 2 Compliant
Count
6
Handing Orientation
Non-Handed
Side Space - Maximum
29/32 in
Product Type
Drawer Slide
Includes Hardware
Hardware Not Included

Description

Drawer Slide, Closure Type Non-Self-Closing, Mounting Type Side, Glide Mechanism Friction, Finish Unfinished, Extension Type Full Extension, Disconnect Method Non-Disconnect, Closed Length 22 in, Travel Length 22 9/16 in, Side Mount Load Cap. per Pair 504 lb, Load Capacity 504 lb, Extended Length 44 9/16 in, Material Stainless Steel, Natural, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.