Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Slide, Side Mount, Full, Conv., 1/2"W, PR

  • Mfr # ESR-10-24

  • Zoro # G2901333


product price: $499.99
/pr
Free Shipping & Returns

Key Features

Mounting Type
Side
Glide Mechanism
Friction
Finish
Unfinished
Extension Type
Full Extension
Disconnect Method
Non-Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESR-10-24
Zoro #
G2901333
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Closed Length
24 in
Travel Length
24 9/16 in
Width
1/2 in
Screw Size
#8, M4
Extended Length
48 9/16 in
Overall Height
2 13/16 in
Overall Width
29/32 in

Details

Item
Drawer Slide
Closure Type
Non-Self-Closing
Mounting Type
Side
Glide Mechanism
Friction
Finish
Unfinished
Extension Type
Full Extension
Disconnect Method
Non-Disconnect
Side Mount Load Cap. per Pair
475 lb
Screw Type
Binding Head, Pan Head, Truss Head
Hardware
Not Included
Color
Natural
Load Capacity
475 lb
Material
Stainless Steel
Standards
REACH Compliant 209 11/2/20, RoHS 2 Compliant
Product Type
Drawer Slide
Side Space - Maximum
29/32 in
Count
4
Handing Orientation
Non-Handed
Includes Hardware
Hardware Not Included

Description

Drawer Slide, Closure Type Non-Self-Closing, Mounting Type Side, Glide Mechanism Friction, Finish Unfinished, Extension Type Full Extension, Disconnect Method Non-Disconnect, Closed Length 24 in, Travel Length 24 9/16 in, Side Mount Load Cap. per Pair 475 lb, Load Capacity 475 lb, Extended Length 48 9/16 in, Material Stainless Steel, Natural, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.