Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Slide, Side Mount, Full, Conv., 1/2"W, PR

  • Mfr # ESR-3-26

  • Zoro # G2805275


product price: $219.99
/pr
Free Shipping & Returns

Key Features

Mounting Type
Side
Glide Mechanism
Friction
Finish
Zinc Plated
Extension Type
Full Extension
Disconnect Method
Quick Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESR-3-26
Zoro #
G2805275
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Closed Length
26 in
Travel Length
27 23/32 in
Width
1/2 in
Screw Size
#8, M4
Extended Length
53 23/32 in
Overall Height
2 3/16 in
Overall Width
3/4 in

Details

Item
Drawer Slide
Closure Type
Non-Self-Closing
Mounting Type
Side
Glide Mechanism
Friction
Finish
Zinc Plated
Extension Type
Full Extension
Disconnect Method
Quick Disconnect
Side Mount Load Cap. per Pair
94 lb
Color
Gray
Material
Stainless Steel
Hardware
Not Included
Load Capacity
94 lb
Screw Type
Binding Head, Pan Head, Truss Head
Side Space - Maximum
3/4 in
Includes Hardware
Hardware Not Included
Disconnect Location
Front
Count
6
Product Type
Drawer Slide
Standards
RoHS 2 Compliant

Description

Drawer Slide, Closure Type Non-Self-Closing, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full Extension, Disconnect Method Quick Disconnect, Closed Length 26 in, Travel Length 27 23/32 in, Side Mount Load Cap. per Pair 94 lb, Load Capacity 94 lb, Extended Length 53 23/32 in, Material Stainless Steel, Gray, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.