Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Slide, Side Mount, Full, Conv., 1/2"W, PR

  • Mfr # ESR-6-22

  • Zoro # G2515037


product price: $129.99
/pr
Free Shipping & Returns

Key Features

Mounting Type
Side
Glide Mechanism
Friction
Finish
Zinc Plated
Extension Type
Full Extension
Disconnect Method
Non-Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESR-6-22
Zoro #
G2515037
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Closed Length
22 in
Travel Length
22 27/32 in
Screw Size
#8, M4
Width
1/2 in
Extended Length
44 27/32 in
Overall Height
1 15/32 in
Overall Width
3/4 in

Details

Item
Drawer Slide
Closure Type
Non-Self-Closing
Mounting Type
Side
Glide Mechanism
Friction
Finish
Zinc Plated
Extension Type
Full Extension
Disconnect Method
Non-Disconnect
Side Mount Load Cap. per Pair
112 lb
Screw Type
Binding Head, Pan Head, Truss Head
Color
Gray
Material
Stainless Steel
Hardware
Not Included
Load Capacity
112 lb
Includes Hardware
Hardware Not Included
Standards
RoHS 2 Compliant
Product Type
Drawer Slide
Handing Orientation
Non-Handed
Side Space - Maximum
3/4 in
Count
16

Description

Drawer Slide, Closure Type Non-Self-Closing, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full Extension, Disconnect Method Non-Disconnect, Closed Length 22 in, Travel Length 22 27/32 in, Side Mount Load Cap. per Pair 112 lb, Load Capacity 112 lb, Extended Length 44 27/32 in, Material Stainless Steel, Gray, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.