Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Slide, Side Mount, Full, Conv., 1/2"W, PR

  • Mfr # ESR-6-26

  • Zoro # G2492375


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Mounting Type
Side
Glide Mechanism
Friction
Finish
Zinc Plated
Extension Type
Full Extension
Disconnect Method
Non-Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESR-6-26
Zoro #
G2492375
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Closed Length
26 in
Travel Length
26 13/16 in
Screw Size
#8, M4
Width
1/2 in
Extended Length
53 13/16 in
Overall Width
3/4 in
Overall Height
1 15/32 in

Details

Item
Drawer Slide
Closure Type
Non-Self-Closing
Mounting Type
Side
Glide Mechanism
Friction
Finish
Zinc Plated
Extension Type
Full Extension
Disconnect Method
Non-Disconnect
Side Mount Load Cap. per Pair
104 lb
Screw Type
Binding Head, Pan Head, Truss Head
Color
Gray
Load Capacity
104 lb
Material
Stainless Steel
Hardware
Not Included
Product Type
Drawer Slide
Count
16
Side Space - Maximum
3/4 in
Standards
RoHS 2 Compliant
Includes Hardware
Hardware Not Included
Handing Orientation
Non-Handed

Description

Drawer Slide, Closure Type Non-Self-Closing, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full Extension, Disconnect Method Non-Disconnect, Closed Length 26 in, Travel Length 26 13/16 in, Side Mount Load Cap. per Pair 104 lb, Load Capacity 104 lb, Extended Length 53 13/16 in, Material Stainless Steel, Gray, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.