Gate Latch, 1-3/32 In. W, Silver
Mfr # SSG-45
Zoro # G1121906
product price: $9.79
/eaKey Features
Latch Type
Padlock
Number of Mounting Holes
4
Max. Shackle Dia.
1/4 in
Bolt Head Dia.
1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSG-45
Zoro #
G1121906
UPC #
-
Country of Origin
Japan
Dimensions
Max. Shackle Dia.
1/4 in
Bolt Head Dia.
1/4 in
Width
1 3/32 in
Height
1 3/32 in
Length
1 25/32 in
Bolt Length
2 7/8 in
Throw Size
53/64 in
Overall Width
70 1/2 mm
Bolt Head Diameter
6 mm
Overall Height
41 mm
Maximum Shackle Diameter
1/4 in
Overall Length
20 1/2 mm
Details
Latch Type
Padlock
Number of Mounting Holes
4
Material
Steel
Hardware
Included
Item
Gate Latch
Finish
Satin
Color
Silver
Product Type
Gate Latch
Hardware Included
Yes
Description
Gate Latch, Product Type Gate Latch, Latch Type Padlock, Bolt Head Diameter 6 mm, Maximum Shackle Diameter 1/4 in, Material Steel, Number of Mounting Holes 4, Hardware Included Yes, Color Silver, Throw Size 53/64 in, Bolt Length 2 7/8 in, Overall Width 70 1/2 mm, Overall Height 41 mm, Overall Length 20 1/2 mm, Finish Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.