Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grab Catch, Push-to-Open, Spring, 17.6 lb.

  • Mfr # MC-37/BLK-1

  • Zoro # G0470714


product price: $14.89
/ea

Key Features

Catch/Latch Type
Grab
Catch/Latch Opening Action
Push
Adjustable
NO
Catch/Latch Material
Plastic
Catch/Latch Finish
Black Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-37/BLK-1
Zoro #
G0470714
UPC #
-
Country of Origin
Japan

Dimensions

Catch/Latch Height
5/8 in
Catch/Latch Depth
2 13/16 in
Catch/Latch Width
1 9/16 in
Catch/Latch Length
35/64"
Strike Height
25/32 in
Strike Length
1 1/4 in
Catch Length
2 1/4 in
Catch Width
1 1/2 in
Mounting Hole Diameter
1/8 in

Details

Catch/Latch Type
Grab
Catch/Latch Opening Action
Push
Adjustable
NO
Catch/Latch Material
Plastic
Catch/Latch Finish
Black Plastic
Item
Door Catch
Locking/Nonlocking
Non-locking
Pull Force
17 lb
Includes
Strike Plate
Color
Black
Material
Plastic
Hardware
Included
Catch Projection
35/64"
Closure Type
Spring
Opening Action
Push-to-Open
ANSI/BHMA Finish
Black Painted
Handle Type
Grab
Includes Hardware
Hardware Included

Description

Door Catch, Grab, Push, Adjustable No, Non-locking, Catch/Latch Material Plastic, Catch/Latch Finish Black Plastic, Catch/Latch Height 5/8 in, Catch/Latch Width 1 9/16 in, Catch/Latch Depth 2 25/32 in, Pull Force 17 lb, Hole Prep Center Lines Not Applicable, Includes Strike Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.