Zoro Homepage

Hasp, Rotating Eye, 304 Stainless Steel

  • Mfr # HP-120

  • Zoro # G0832614


product price: $46.49
/ea

Key Features

Hasp Staple Type
Rotating
Hasp Style
Conventional
Hasp Material
Stainless Steel
Hasp Finish
Bright Stainless Steel
Hasp Length
4 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-120
Zoro #
G0832614
UPC #
769785914789
Country of Origin
Japan

Dimensions

Hasp Length
4 23/32 in
Hasp Width
1 37/64 in
Hasp Height
1 5/32 in
Max. Shackle Dia.
5/16 in
Overall Height
1 9/16 in
Shackle Diameter - Maximum
5/16 in
Overall Length
1 3/8 in
Overall Width
4 3/4 in

Details

Item
Hasp
Hasp Staple Type
Rotating
Hasp Style
Conventional
Hasp Material
Stainless Steel
Hasp Finish
Bright Stainless Steel
Includes
Fasteners, Strike Plate
Material
304 Stainless Steel
ANSI/BHMA Finish
Bright Stainless Steel
Includes Hardware
Hardware Included

Description

Hasp, Hasp Staple Type Rotating, Hasp Style Locking, Hasp Material Stainless Steel, Hasp Finish Bright Stainless Steel, Hasp Length 4 23/32 in, Hasp Width 1 37/64 in, Hasp Height 1 5/32 in, Max. Shackle Dia. 5/16 in, Includes Fasteners, Strike Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.