Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hasp, Rotating Eye, 304 Stainless Steel

  • Mfr # HP-50

  • Zoro # G0518831


product price: $12.89
/ea

Key Features

Hasp Staple Type
Rotating
Hasp Style
Conventional
Hasp Material
Stainless Steel
Hasp Finish
Bright Stainless Steel
Hasp Length
1 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-50
Zoro #
G0518831
UPC #
-
Country of Origin
Japan

Dimensions

Hasp Length
1 31/32 in
Hasp Width
7/8 in
Hasp Height
7/8 in
Max. Shackle Dia.
11/64 in
Shackle Diameter - Maximum
3/16 in
Overall Width
1 15/16 in
Overall Height
7/8 in
Overall Length
7/8 in

Details

Item
Hasp
Hasp Staple Type
Rotating
Hasp Style
Conventional
Hasp Material
Stainless Steel
Hasp Finish
Bright Stainless Steel
Includes
Fasteners, Strike Plate
Material
304 Stainless Steel
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Bright Stainless Steel

Description

Hasp, Hasp Staple Type Rotating, Hasp Style Locking, Hasp Material Stainless Steel, Hasp Finish Bright Stainless Steel, Hasp Length 1 31/32 in, Hasp Width 7/8 in, Hasp Height 7/8 in, Max. Shackle Dia. 11/64 in, Includes Fasteners, Strike Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.