Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lift-Off Hinge, Steel, Half Surface Mounting, 1 3/8 in Leaf W x 45/64 in Leaf H, Plain

  • Mfr # GH-34/8/S-P

  • Zoro # G3138843


product price: $8.45
/ea
Sold in multiples of 2 for $16.90

Key Features

Corners
Round
Door Leaf Height
45/64 in
Door Leaf Thickness
0.063 in
Door Leaf Width
1 1/32 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-34/8/S-P
Zoro #
G3138843
UPC #
-
Country of Origin
Japan

Dimensions

Door Leaf Height
45/64 in
Door Leaf Thickness
0.063 in
Door Leaf Width
1 1/32 in
Pin Dia.
13/64 in
Required Door Thickness
1/8 in
Frame Leaf Height
45/64 in
Frame Leaf Thickness
0.063 in
Frame Leaf Width
1 3/8 in
Overall Width
34 mm
Pin Diameter
5 mm

Details

Corners
Round
Finish
Plain
Holes per Leaf
3
Load Capacity
4 1/2 lb
Material
Steel
Mounting
Half Surface
Orientation
Left Hand
Range of Motion
270 Degrees
Features
Hinge for Glass/Acrylic Doors
Pin Material
304 Stainless Steel
Ligature Resistant
No
Hardware
Included
Item
Lift-Off Hinge
Pin Type
Nonremovable
Holes
With
ANSI/BHMA Finish
Bright Chromium-Plated
Number of Holes per Leaf
3
Includes Holes
Holes Included
Corner Type
Rounded
Range of Motion - Maximum
270 Degrees
Includes Hardware
Hardware Included
Mounting Style
Full Surface

Description

Lift-Off Hinge, Steel Material, Chrome Finish, 4 1/2 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Left Hand, 45/64 in Door Leaf Height, 45/64 in Frame Leaf Height, 1 1/32 in Door Leaf Width, 1 3/8 in Frame Leaf Width, 0.063 in Door Leaf Thickness, 0.063 in Frame Leaf Thickness, 1/8 in Required Door Thickness, Round Corners, Included Hardware, Half Surface Mounting, 13/64 in Pin Dia., 304 Stainless Steel Pin Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.