Zoro Homepage

Magnetic Catch, Pull-to-Open, 15 lb.

  • Mfr # MC-0083HP-140

  • Zoro # G2321085


product price: $34.69
/ea

Key Features

Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Adjustable
No
Catch/Latch Material
Stainless Steel
Catch/Latch Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-0083HP-140
Zoro #
G2321085
UPC #
-
Country of Origin
Japan

Dimensions

Catch/Latch Width
11/16 in
Catch/Latch Height
9/16 in
Catch/Latch Depth
1 15/16 in
Catch/Latch Length
43/64"
Catch Length
1 31/32 in
Catch Width
43/64 in
Mounting Hole Diameter
1/8 in

Details

Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Adjustable
No
Catch/Latch Material
Stainless Steel
Catch/Latch Finish
Stainless Steel
Item
Door Catch
Pull Force
31 lb
Locking/Nonlocking
Non-locking
Color
Silver
Opening Action
Pull-to-Open
Hardware
Not Included
Material
304 Stainless Steel
Finish
Plain
Closure Type
Single Strike Plate
ANSI/BHMA Finish
Bright Stainless Steel
Handle Type
No Handle

Description

Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Stainless Steel, Catch/Latch Height 9/16 in, Catch/Latch Width 21/32 in, Catch/Latch Depth 1 31/32 in, Pull Force 31 lb, Hole Prep Center Lines Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.