Zoro Homepage

Magnetic Catch, Push-to-Open, Plastic

  • Mfr # ML-80/BLK

  • Zoro # G1376645


product price: $7.49
/ea

Key Features

Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Push
Adjustable
NO
Catch/Latch Material
Plastic
Catch/Latch Finish
Black Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML-80/BLK
Zoro #
G1376645
UPC #
600346736795
Country of Origin
China

Dimensions

Catch/Latch Width
1 7/16 in
Catch/Latch Length
13/16"
Catch/Latch Depth
1 11/16 in
Catch/Latch Height
9/16 in
Catch Width
1 27/64 in
Strike Height
15/32 in
Catch Length
1 3/4 in
Strike Length
57/64 in
Mounting Hole Diameter
1/8 in

Details

Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Push
Adjustable
NO
Catch/Latch Material
Plastic
Catch/Latch Finish
Black Plastic
Locking/Nonlocking
Non-locking
Item
Door Catch
Pull Force
3 lb
Includes
Strike Plate
Catch Projection
13/16"
Hardware
Included
Material
Plastic
Color
Black
Closure Type
Single Strike Plate
Opening Action
Push-to-Open
Includes Hardware
Hardware Included
Handle Type
No Handle
ANSI/BHMA Finish
Black Painted

Description

Door Catch, Magnetic, Push, Adjustable No, Non-locking, Catch/Latch Material Plastic, Catch/Latch Finish Black Plastic, Catch/Latch Height 19/32 in, Catch/Latch Width 1 13/32 in, Catch/Latch Depth 1 23/32 in, Pull Force 3 lb, Hole Prep Center Lines Not Applicable, Includes Strike Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.