Zoro Homepage

Magnetic Catch, Push-to-Open, Plastic

  • Mfr # ML-80/BRN

  • Zoro # G3333355


product price: $5.89
/ea

Key Features

Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Push
Adjustable
NO
Catch/Latch Material
Plastic
Catch/Latch Finish
Brown Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML-80/BRN
Zoro #
G3333355
UPC #
-
Country of Origin
China

Dimensions

Catch/Latch Height
9/16 in
Catch/Latch Width
1 7/16 in
Catch/Latch Depth
1 11/16 in
Catch/Latch Length
13/16"
Catch Width
1 27/64 in
Catch Length
1 3/4 in
Strike Height
15/32 in
Strike Length
57/64 in
Mounting Hole Diameter
1/8 in

Details

Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Push
Adjustable
NO
Catch/Latch Material
Plastic
Catch/Latch Finish
Brown Plastic
Locking/Nonlocking
Non-locking
Item
Door Catch
Pull Force
3 lb
Includes
Strike Plate
Opening Action
Push-to-Open
Closure Type
Single Strike Plate
Color
Brown
Catch Projection
13/16"
Material
Plastic
Hardware
Included
Handle Type
No Handle
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Primed For Painting

Description

Door Catch, Magnetic, Push, Adjustable No, Non-locking, Catch/Latch Material Plastic, Catch/Latch Finish Brown Plastic, Catch/Latch Height 19/32 in, Catch/Latch Width 1 13/32 in, Catch/Latch Depth 1 23/32 in, Pull Force 3 lb, Hole Prep Center Lines Not Applicable, Includes Strike Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.